POLARIS Ins Multi-Tap 600 4 Port SSE

Item #: 0766561

Cat #: IPL600-4

UPC: 662381789471

$ 198.48 EA
Company wide:
18 in stock
Polaris™ Insulated Multi-Tap Connector, 4 Port (Single Sided Entry), 600 MCM - 6 AWG, 600 Volt, Black, Plastisol

Overview

Polaris™ Insulated Multi-Tap Connector, 4 Port (Single Sided Entry), 600 MCM - 6 AWG, 600 Volt, Black, Plastisol
Also known as: 662381789471, IPL600-4, NSIIPL6004

Specifications

Material: Plastisol
Color: Black
Volts AC: 600
Conductors: 4
Allowable Gauge Range: 6 - 600
Wire/Cable Openings: 4
Material: Plastisol
Volts AC: 600
Allowable Gauge Range: 6 - 600
Color: Black
Conductors: 4
Wire/Cable Openings: 4