400A, 700VAC, Semicndr Fuse Bolt Down

Item #: 0766560

Cat #: LA070URD32LI0400

UPC: 079458153989

Company wide:
0 in stock
Documents & Guides
400Amps, 700VAC, Specialty Fuses Semiconductor Fuses Stud Bolt Down

Overview

400Amps, 700VAC, Specialty Fuses Semiconductor Fuses Stud Bolt Down
Also known as: 079458153989, LA070URD32LI0400, LFULA070URD32LI040

Specifications

Type: Fuse
Type: Fuse