VSR Drill

Item #: 0766555

Cat #: DWD215G

UPC: 885911109437

Company wide:
0 in stock
Documents & Guides
Drill, VSR, Chuck: 1/2" Keyless, No Load RPM: 0 - 1200, Voltage: 120 AC, Current: 10 Amps, Weight: 5.2 lbs, Power: 980W, Capacity: 1-1/2" Wood Spade Bit, 3-5/8" Wood Hole Saw, 1/2" Steel Twist Bit, 2-9/16" Wood Self Feed Bit, 1-1/2" Wood Auger Bit, 2" St

Overview

Drill, VSR, Chuck: 1/2" Keyless, No Load RPM: 0 - 1200, Voltage: 120 AC, Current: 10 Amps, Weight: 5.2 lbs, Power: 980W, Capacity: 1-1/2" Wood Spade Bit, 3-5/8" Wood Hole Saw, 1/2" Steel Twist Bit, 2-9/16" Wood Self Feed Bit, 1-1/2" Wood Auger Bit, 2" St

10 Amp, keyless chuck drill is designed for optimal drilling delivers 980 W out of maximum power. Powered by patented DEWALT® built motor, designed to generate 50% more power with increased overload protection for added durability.

Also known as: 885911109437, DWD215G, DEWDWD215G

Specifications

Amps: 10
Volts AC: 120
Amps: 10
Volts AC: 120