Heavy Duty VSR Drill

Item #: 0766554

Cat #: DWD210G

UPC: 885911048569

Company wide:
0 in stock
Documents & Guides
Drill, Heavy Duty VSR, Chuck: 1/2" Keyed, No Load RPM: 0 - 1200, Voltage: 120 AC, Current 10 Amps, Weight: 4.9 lbs, Power: 980W, Capacity: 1-1/2" Wood Spade Bit, 3-5/8" Wood Hole Saw, 1/2" Steel Twist Bit, 2-9/16" Wood Self Feed, 1-1/2" Wood Auger, 2" Ste

Overview

Drill, Heavy Duty VSR, Chuck: 1/2" Keyed, No Load RPM: 0 - 1200, Voltage: 120 AC, Current 10 Amps, Weight: 4.9 lbs, Power: 980W, Capacity: 1-1/2" Wood Spade Bit, 3-5/8" Wood Hole Saw, 1/2" Steel Twist Bit, 2-9/16" Wood Self Feed, 1-1/2" Wood Auger, 2" Ste

The DEWALT® DWD210G is a 1/2 In. pistol grip drill. This DeWalt drill offers users increased performance on the jobsite. Built with a 10 amp motor, this new drill provide electricians, plumbers, mechanical contractors, HVAC professionals, metal fabricators, carpenters and professional contractors with enough power to complete heavy-duty jobsite applications. The new motor design has approximately 40% more copper than previous models at the same motor size, offering users up to 50% more power, more torque, and 0-1, 200 RPM for increased drilling performance.

Also known as: 885911048569, DWD210G, DEWDWD210G

Specifications

Amps: 10
Volts AC: 120
Amps: 10
Volts AC: 120