Cold Shrink, Cable Termination, Outdoor Kit

Item #: 0766519

Cat #: TITAN 154JE

UPC:

Company wide:
0 in stock
Documents & Guides
Cold Shrink, Cable Termination, Outdoor Kit, Shielded Cable, 15 kV 100%, Conductor Range: 750 MCM - 1000 MCM, Insulation Diameter Range: 1.34" - 1.77". For use with 15 kV XLPE and EPR Jacketed Concentric Neutral Underground Distribution Cable Applications. Kit makes (1) Termination.

Overview

Cold Shrink, Cable Termination, Outdoor Kit, Shielded Cable, 15 kV 100%, Conductor Range: 750 MCM - 1000 MCM, Insulation Diameter Range: 1.34" - 1.77". For use with 15 kV XLPE and EPR Jacketed Concentric Neutral Underground Distribution Cable Applications. Kit makes (1) Termination.
Also known as: TITAN 154JE, CANTITAN154JE

Specifications

Volts AC: 15kV
Color: Black
Allowable Gauge Range: 750 - 1000
Volts AC: 15kV
Allowable Gauge Range: 750 - 1000
Color: Black