18W QUAD PL LAMP GU

Item #: 0766480

Cat #: 33118Q35K

UPC: 762148050148

Call for price
Company wide:
0 in stock
Documents & Guides
TCPI 33118Q35K 18W QUAD PL LAMP GU 35K

Overview

TCPI 33118Q35K 18W QUAD PL LAMP GU 35K
Also known as: 762148050148, 33118Q35K, TCP33118Q35K

Specifications

No Specifications Available