Watertight Locking Receptacle, 20A, 3PH 250V 3P4W Grounding, Gray

Item #: 0766416

Cat #: HBL2420SW

UPC:

Company wide:
0 in stock
Watertight Safety-Shroud Locking Receptacle, 20 Amps, 3 Phase 250 Volts 3-Pole 4-Wire Grounding, Gray, NEMA L15-20R

Overview

Watertight Safety-Shroud Locking Receptacle, 20 Amps, 3 Phase 250 Volts 3-Pole 4-Wire Grounding, Gray, NEMA L15-20R
Also known as: HBL2420SW, UNEHBL2420SW

Specifications

Type: Grounding, Watertight, Locking Receptacle
Phase: 3
Color: Gray
Amps: 20
Volts AC: 250
NEMA Configuration: L15-20R
Material: PBT Plastic
Type: Grounding, Watertight, Locking Receptacle
Color: Gray
Volts AC: 250
Material: PBT Plastic
Phase: 3
Amps: 20
NEMA Configuration: L15-20R