600THHN/THWN-2CSTRBLAX1000 (BLACK)

Item #: 0766400

Cat #: 600THHNCSTRBLAX100

UPC: 048243634460

Company wide:
0 in stock
Documents & Guides
600THHN/THWN-2CSTRBLAX1000 (BLACK)

Overview

600THHN/THWN-2CSTRBLAX1000 (BLACK)
Also known as: 048243634460, 600THHNCSTRBLAX100

Specifications

Gauge: 600 kcmil
Length: 1000 ft
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 600 kcmil
Jacket: PVC
Color: Black
Conductors: 1
Length: 1000 ft
Material: Copper
Volts AC: 600
Stranding: Stranded