Grill, 4 In, Black

Item #: 0766358

Cat #: TG4B

UPC: 783510127848

$ 45.88 EA
Company wide:
0 in stock
Exhaust Grille, Bulletin D85 (hoffman Thermal Management Products), Size/dims: Fits 4 In. Pkg, Material/finish: Abs/black

Overview

Exhaust Grille, Bulletin D85 (hoffman Thermal Management Products), Size/dims: Fits 4 In. Pkg, Material/finish: Abs/black

Optional grilles offer the choice of stainless steel or black ABS plastic. These grilles replace the standard RAL 7035 gray composite or stainless steel grilles on both fan and exhaust packages. Standard replacement filters are washable foam (Type 1) or disposable (Type 12). To maintain UL Type 12 rating on the enclosure, UL Type 12 filters must be used on the fan package inlet. Washable aluminum filters are also available. Aluminum filters are compatible with Type 1 systems only. Type 12 air filters are not washable.

Also known as: 783510127848, TG4B, HOFTG4B

Features & Benefits

  • Optional grilles offer the choice of stainless steel or black ABS plastic
  • These grilles replace the standard RAL 7035 gray composite or stainless steel grilles on both fan and exhaust packages
  • Standard replacement filters are washable foam (Type 1) or disposable (Type 12)
  • To maintain UL Type 12 rating on the enclosure, UL Type 12 filters must be used on the fan package inlet
  • Washable aluminum filters are also available
  • Aluminum filters are compatible with Type 1 systems only
  • Type 12 air filters are not washable

Specifications

Color: Black
Material: Aluminum
Finish: Smooth Matte
Weight: 0.240 lb
Color: Black
Finish: Smooth Matte
Material: Aluminum
Weight: 0.240 lb