Abb T5h600dw Mcs T5h 600a 3p Ul Im=

Item #: 0766257

Cat #: T5H600DW

UPC: 015644643926

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
Abb; Switch; Voltage Rating: 600 Vac; Amperage Rating: 600 Amp; Frequency Rating: 50 - 60 Hz; Frame: 400/600 Amp; Trip Type: Molded Case Switch (mcs), Magnetic;interrupt Rating: 65 Kamp At 480 Vac; Trip Range: 6000 Amp; Number Of Poles: 3;length: 5.510 In; Width: 470 In; Height: 870 In; Mechanical Life: 20000 Operations; Weight: 8.550 Lb; Interrupting Rating Class/breaking Capacity: High; T5h600dw: Mcs T5h 600a 3p Ul Im=6000a Lvp; T5h600dw: Mcs T5h 600a 3p Ul Im=6000a Lvp

Overview

Abb; Switch; Voltage Rating: 600 Vac; Amperage Rating: 600 Amp; Frequency Rating: 50 - 60 Hz; Frame: 400/600 Amp; Trip Type: Molded Case Switch (mcs), Magnetic;interrupt Rating: 65 Kamp At 480 Vac; Trip Range: 6000 Amp; Number Of Poles: 3;length: 5.510 In; Width: 470 In; Height: 870 In; Mechanical Life: 20000 Operations; Weight: 8.550 Lb; Interrupting Rating Class/breaking Capacity: High; T5h600dw: Mcs T5h 600a 3p Ul Im=6000a Lvp; T5h600dw: Mcs T5h 600a 3p Ul Im=6000a Lvp
Also known as: 015644643926, T5H600DW, ABBT5H600DW

Specifications

Mounting: Panel
Poles: 3
Volts AC: 480
Amps: 600
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts AC: 480
Interrupt Rating AC: 65 kA
Poles: 3
Amps: 600