PVC CTD STND PUNCH Deep Strut BLU

Item #: 0766177

Cat #: A12P-B

UPC: 704508438531

$ 55.38 FT
Company wide:
0 in stock
Documents & Guides
PVC Coated Standard Punched Deep Strut, 1-5/8 Inch Depth, 12 Gauge, 10 Foot Long, Steel, Light Blue

Overview

PVC Coated Standard Punched Deep Strut, 1-5/8 Inch Depth, 12 Gauge, 10 Foot Long, Steel, Light Blue
Also known as: 704508438531, A12P-B, OCAA12PB

Specifications

Height: 1 5/8 in
Color: Light Blue
Length: 10 ft
Width: 1-5/8 in
Material: PVC Coated Steel
Height: 1 5/8 in
Length: 10 ft
Material: PVC Coated Steel
Color: Light Blue
Width: 1-5/8 in