PREMIER SERIES PNL 12X12

Item #: 0766165

Cat #: 1212P

UPC: 782051092585

$ 51.17 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series adapters and kits, NEMA 12, White powder coated, Protects against dust, dirt and liquids, Stainless steel, NEMA panel adapters, Premier series accessories, Panel

Overview

Eaton B-Line series adapters and kits, NEMA 12, White powder coated, Protects against dust, dirt and liquids, Stainless steel, NEMA panel adapters, Premier series accessories, Panel

Eaton offers numerous panel options that mount inside B-Line series enclosures. Mounting panels provide a surface to mount various electrical components within the enclosure.

Also known as: 782051092585, 1212P, CIR1212P

Specifications

Height: 12 in
Width: 12 in
Color: White
Material: Steel
IP/NEMA Rating: NEMA 4
Height: 12 in
Color: White
IP/NEMA Rating: NEMA 4
Width: 12 in
Material: Steel