Shallow Strut w/ Slots, PVC Coated Steel, 1-5/8" x 7/8" x 10'

Item #: 0766163

Cat #: A12HS-G

UPC: 704508438500

$ 55.38 FT
Company wide:
0 in stock
Documents & Guides
Shallow Strut w+AE334+AD333:AE374+AD333:AE368+AE334+AD333:AE374+AD333:AE372+AE33+AD333:AE372

Overview

Shallow Strut w+AE334+AD333:AE374+AD333:AE368+AE334+AD333:AE374+AD333:AE372+AE33+AD333:AE372
Also known as: 704508438500, A12HS-G, OCAA12HSG

Specifications

Height: 7/8 in
Color: Gray
Length: 10 ft
Width: 1-5/8 in
Material: PVC Coated Steel
Height: 7/8 in
Length: 10 ft
Material: PVC Coated Steel
Color: Gray
Width: 1-5/8 in