PVC Coated Deep Strut, No Holes, 1-5/8" High, 10' Length, Steel, Gray

Item #: 0766152

Cat #: A12-G

UPC: 704508438388

$ 50.81 FT
Company wide:
0 in stock
Documents & Guides
PVC Coated Deep Strut, No Holes, 1-5/8" High, 10' Length, Steel, Gray

Overview

PVC Coated Deep Strut, No Holes, 1-5/8" High, 10' Length, Steel, Gray
Also known as: 704508438388, A12-G, OCAA12G

Specifications

Height: 1 5/8 in
Color: Gray
Length: 10 ft
Width: 1-5/8 in
Material: PVC Coated Steel
Height: 1 5/8 in
Length: 10 ft
Material: PVC Coated Steel
Color: Gray
Width: 1-5/8 in