4' Track, Black

Item #: 0766148

Cat #: TR121

UPC: 045923421211

Company wide:
0 in stock
Documents & Guides
4 Ft. Track - Black Finish

Overview

4 Ft. Track - Black Finish
Also known as: 045923421211, TR121, SATTR121

Specifications

Volts AC: 120
Color: Black
Length: 4 ft, 48 in
Standards: California Proposition 65
Volts AC: 120
Length: 4 ft, 48 in
Color: Black
Standards: California Proposition 65