
Call for price
Company wide:
0
in stock
UNS P101T 10PG High B2B 10'SL High SLOTTED GAL. BACK-BACK
Overview
UNS P101T 10PG High B2B 10'SL High SLOTTED GAL. BACK-BACK
Also known as: P1001T10PG, UNIP1001T10PG
Specifications
| Material: | Steel |
| Length: | 10 ft |
| Width: | 1-5/8 in |
| Height: | 3 1/4 in |
| Finish: | Pre-Galvanized |
| Material: | Steel |
| Width: | 1-5/8 in |
| Finish: | Pre-Galvanized |
| Length: | 10 ft |
| Height: | 3 1/4 in |