Patch Cord 4 Pair / 24 AWG CM CAT6 RJ45 Blue 3'

Item #: 0766034

Cat #: 576-110-003RP

UPC: 757120784470

$ 1.47 EA
Clearance
Price good while supplies last
Company wide:
3 in stock
Documents & Guides
Patch Cord, 4 Pair / 24 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Blue, Length: 3 ft.

Overview

Patch Cord, 4 Pair / 24 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Blue, Length: 3 ft.

Quiktron's Value Series Booted Cat6 Patch Cords are the perfect solution for distributing data, voice and video while keeping costs at a minimum. Our quality import cables are constructed with high-quality wire and a shortened body plug, these Cat6 patch cords keep Near-end Crosstalk (NEXT) levels to a minimum while providing the necessary bandwidth to support mission-critical applications.x000D

Also known as: 757120784470, 576-110-003RP, QUI576110003RP, Patch cable

Specifications

Gauge: 24 AWG
Color: Blue
Length: 3 ft
Material: Copper
Conductors: 4 Pair
Gauge: 24 AWG
Length: 3 ft
Conductors: 4 Pair
Color: Blue
Material: Copper