Meter Main, 320A, 4 Jaw, Socket, 200A Main Breaker, Side Wireway

Item #: 0766030

Cat #: U4031-O-2/200

UPC: 784572139350

Company wide:
0 in stock
Meter Main, 320 Amp, 4 Jaw, 200 Amp Main Breaker, Side Wireway, 1-Phase, 240 Volt AC, Ringless, Lever Bypass, NEMA 3R, Surface Mount, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Meter Main, 320 Amp, 4 Jaw, 200 Amp Main Breaker, Side Wireway, 1-Phase, 240 Volt AC, Ringless, Lever Bypass, NEMA 3R, Surface Mount, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Milbank's meter combos have disconnects, breakers or fusing. Meter combos are ideal for rural applications, outbuildings and other situations where service disconnects are located outside due to local codes and preferences. 

Also known as: 784572139350, U4031-O-2/200, MLBU4031O2200

Specifications

Amps: 320, 200
Mounting: Surface
Phase: 1
Jaws: 4
Volts AC: 240
Sockets: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 320, 200
Phase: 1
Volts AC: 240
Standards: California Proposition 65
Mounting: Surface
Jaws: 4
Sockets: 1
IP/NEMA Rating: NEMA 3R