Lug Connector Kit, 2 Barrel, 6AWG-350MCM, Aluminum

Item #: 0766029

Cat #: K3442

UPC: 784572113886

$ 122.09 EA
Company wide:
0 in stock
Documents & Guides
Lug Connector Kit, 2 Barrel, 6 AWG-350 MCM, Aluminum, Stud Mount

Overview

Lug Connector Kit, 2 Barrel, 6 AWG-350 MCM, Aluminum, Stud Mount
Also known as: 784572113886, K3442, MLBK3442

Specifications

Mounting: Stud
Standards: California Proposition 65
Allowable Gauge Range: 6 - 350
Mounting: Stud
Allowable Gauge Range: 6 - 350
Standards: California Proposition 65