PST, By-Pass Kit, A-Line

Item #: 0766015
Cat #: A30-M-PST44
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
By-Pass Kit for PST44-600-70 Softstarter. AC-1 Rated. Includes: (1) A30-30-10-84 Contactor, (1) LD-110 Lug Extension Kit and (6) 12" 8 AWG Pre-Cut Feeders.

Overview

By-Pass Kit for PST44-600-70 Softstarter. AC-1 Rated. Includes: (1) A30-30-10-84 Contactor, (1) LD-110 Lug Extension Kit and (6) 12" 8 AWG Pre-Cut Feeders.
Also known as: A30-M-PST44, ABBA30MPST44

Specifications

Phase: 3
Poles: 3
Amps: 34
Type: Bypass Kit
Phase: 3
Amps: 34
Poles: 3
Type: Bypass Kit

Customer Reviews

No reviews for this product
(0)