#8-32 Machine Screw

Item #: 0766004

Cat #: FMDD832112

UPC: 781002655251

$ 0.29 EA
Company wide:
800 in stock
Documents & Guides
Machine Screw, Flat Head Square/Phillips, Size: #8-32 x 1-1/2". Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 65525.*

Overview

Machine Screw, Flat Head Square/Phillips, Size: #8-32 x 1-1/2". Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 65525.*

Machine Screws are threaded screws with a ¼-inch or smaller nominal diameter. They are designed to be threaded into tapped holes or used in conjunction with nuts. Typical applications include fastening components of machines, tools, appliances, and electronic devices. ASME B18.3 covers the general requirements for the dimensions and performance of Steel Machine Screws.

Also known as: 781002655251, FMDD832112, DOTFMDD832112

Specifications

Length: 1 1/2 in
Drive: Phillips
Material: Steel
Screw Head: Flat
Size: # 8
Length: 1 1/2 in
Material: Steel
Size: # 8
Drive: Phillips
Screw Head: Flat