Power Terminal Block

Item #: 0765981

Cat #: 14002-6

UPC: 051712207027

$ 65.67 EA
Company wide:
0 in stock
Documents & Guides
115A 600V Splicer 6 Pole Power Terminal Block

Overview

115A 600V Splicer 6 Pole Power Terminal Block
Also known as: 051712207027, 14002-6, BUS140026

Specifications

Amps: 115
Poles: 6
Volts AC: 600
Amps: 115
Volts AC: 600
Poles: 6