3 Pin, Mini-Change Cordset

Item #: 0765957

Cat #: MBCC-306

UPC:

Company wide:
0 in stock
Documents & Guides
Mini-Change Cordset, 3 Pin, Female Straight Connector. 6.5' Black PVC Cord.

Overview

Mini-Change Cordset, 3 Pin, Female Straight Connector. 6.5' Black PVC Cord.
Also known as: MBCC-306, BANMBCC306

Specifications

Gender: Female
Type: 3-Pin, Mini Change, Straight Connector
Color: Black
Material: PVC
Length: 6.500 ft
Gender: Female
Color: Black
Length: 6.500 ft
Type: 3-Pin, Mini Change, Straight Connector
Material: PVC