PVC Coated Conduit Body Cover, Size: 2", Form 7, Iron/PVC Coated, Gray

Item #: 0765952

Cat #: 670F-G

UPC: 704508028152

$ 173.68 EA
Company wide:
0 in stock
Documents & Guides
PVC Coated Conduit Body Cover, Size: 2 Inch, Form 7, Iron/PVC Coated, Gray

Overview

PVC Coated Conduit Body Cover, Size: 2 Inch, Form 7, Iron/PVC Coated, Gray
Also known as: 704508028152, 670F-G, OCA670FG

Specifications

Color: Gray
Diameter: 2 in
Material: PVC Coated Iron
Color: Gray
Material: PVC Coated Iron
Diameter: 2 in