4G DEV PLT 2 DUP INS 2 MOD FURN V

Item #: 0765925

Cat #: V4047-2WWFF

UPC: 786776049121

$ 53.55 EA
Company wide:
0 in stock
Includes two Pass and Seymour 20A Duplex Receptacles with 12" wire leads installed on bracket. Two combination twistouts accept either modular furniture adapters or Keystone RJ45s. NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the "V" color prefix to "CV" or the "G" color prefix to "CG" to denote the Canadian versions. Ivory

Overview

Includes two Pass and Seymour 20A Duplex Receptacles with 12" wire leads installed on bracket. Two combination twistouts accept either modular furniture adapters or Keystone RJ45s. NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the "V" color prefix to "CV" or the "G" color prefix to "CG" to denote the Canadian versions. Ivory
Also known as: 786776049121, V4047-2WWFF, WMDV40472WWFF

Specifications

Color: Ivory
Material: Steel
Color: Ivory
Material: Steel