SPEED LINK,SPOOL 1000

Item #: 0765882
Cat #: SLC2L1000SP
UPC: 782856609285
$ 172.69 EA
Company wide:
0 in stock
Documents & Guides
Wire Spool, 2 mm Wire, 1,000'

Overview

Wire Spool, 2 mm Wire, 1,000'
Also known as: 782856609285, SLC2L1000SP, CDYSLC2L1000SP

Specifications

Diameter: 2 mm
Length: 1000 ft
Material: Steel
Diameter: 2 mm
Material: Steel
Length: 1000 ft

Customer Reviews

No reviews for this product
(0)