Power Cable, MV-105, 500MCM, Copper, Shielded, EPR Insulation, PVC Jacket

Item #: 0765798

Cat #: MVE250001

UPC:

Company wide:
0 in stock
Documents & Guides
Power Cable, MV-105, 500MCM, Copper, 1 Conductor, 133% (5kV) or 100% (8kV) Shielded, EPR Insulation, PVC Jacket

Overview

Power Cable, MV-105, 500MCM, Copper, 1 Conductor, 133% (5kV) or 100% (8kV) Shielded, EPR Insulation, PVC Jacket

Suitable for use in a broad range of commercial, industrial, and utility applications, where reliability is the major concern, space is limited, and ease of installation is critical.

Also known as: MVE250001, OMNMVE250001

Specifications

Material: Copper
Conductors: 1
Material: Copper
Conductors: 1