Weatherproof Cover, Round, (1) 1/2" Outlet, 4" Diameter, Aluminum Die Cast, Gray

Item #: 0765751

Cat #: C100

UPC: 019813934006

$ 8.21 EA
Company wide:
0 in stock
Documents & Guides
Weatherproof Cover, Round, (1) 1/2 Inch Threaded Outlet, 4 Inch Diameter, Aluminum Die Cast, Gray

Overview

Weatherproof Cover, Round, (1) 1/2 Inch Threaded Outlet, 4 Inch Diameter, Aluminum Die Cast, Gray
Also known as: 019813934006, C100, RABC100

Specifications

Color: Gray
Material: Aluminum Die Cast
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 1
Color: Gray
Threaded Outlet Diameter: 1/2 in
Material: Aluminum Die Cast
Number of Threaded Outlets: 1