Series C E125 Frame Molded Case Circuit Breaker

Item #: 0765734

Cat #: EGB7060FFG

UPC: 782114876572

$ 1718.48 EA
Company wide:
0 in stock
Documents & Guides
Series C E125 Frame Molded Case Circuit Breaker, Type Egb, Cable In/cable Out, 4-pole, 60 Amp, 440 Vac Iec, 600y/347 Vac NEMA, Fixed Thermal Magnetic Trip

Overview

Series C E125 Frame Molded Case Circuit Breaker, Type Egb, Cable In/cable Out, 4-pole, 60 Amp, 440 Vac Iec, 600y/347 Vac NEMA, Fixed Thermal Magnetic Trip
Also known as: 782114876572, EGB7060FFG, CUTEGB7060FFG

Specifications

Volts AC: 347, 600Y
Poles: 4
Amps: 60
Mounting: Bolt On
Volts AC: 347, 600Y
Amps: 60
Poles: 4
Mounting: Bolt On