Rooftop Support Base With Channel, DB Series, 5 x 6 x 20.200"

Item #: 0765678

Cat #: DB20

UPC: 782051499742

$ 163.42 EA
Company wide:
14 in stock
Rooftop Support Base With Channel, DURA-BLOK DB Series, 5 x 6 x 20.200 Inch, Steel/Non-Metallic

Overview

Rooftop Support Base With Channel, DURA-BLOK DB Series, 5 x 6 x 20.200 Inch, Steel/Non-Metallic

DURA-BLOK DB-Series channel support is designed for superior support of piping systems, cable tray, HVAC equipment, walkway systems and many other applications. The DURA BLOK is UV resistant and suitable for installation on any type of roofing material or other flat surfaces. (For pipe straps/clamps, rollers and roller supports that can be used with these DURA-BLOK supports.

Also known as: 782051499742, DB20, BLIDB20

Specifications

Material: Steel, Non-Metallic
Width: 6 in
Height: 5 in
Length: 20.200 in
Material: Steel, Non-Metallic
Height: 5 in
Width: 6 in
Length: 20.200 in