Cu Cmp 700 Kcmil 13/32-1 T Ulcsa

Item #: 0765672

Cat #: CLND-700-38-1

UPC: 783669648508

$ 93.78 EA
Company wide:
0 in stock
Ilsco Cu Cmp 700 Kcmil 13/32-1 T Ulcsa : Ild-99; Barrellength: 2.6870 In; Alternate Conductor Size: Alternate: 500 G,h,i & K,m Flex 535.3 Dlo; Tang Width: 1.8160 In; Width: 1.8160 In; Strip Length: 2.7490 In; Tang Length: 1.9370 In; Tang Thickness: 0.2590 In; Outside Diameter: 1.2500 In; Plating: Tin; Overall Length: 5.4930 In; Length: 5.4930 In; Inside Diameter: 0.9910 In; Mounting Hole Diameter: 0.406 In

Overview

Ilsco Cu Cmp 700 Kcmil 13/32-1 T Ulcsa : Ild-99; Barrellength: 2.6870 In; Alternate Conductor Size: Alternate: 500 G,h,i & K,m Flex 535.3 Dlo; Tang Width: 1.8160 In; Width: 1.8160 In; Strip Length: 2.7490 In; Tang Length: 1.9370 In; Tang Thickness: 0.2590 In; Outside Diameter: 1.2500 In; Plating: Tin; Overall Length: 5.4930 In; Length: 5.4930 In; Inside Diameter: 0.9910 In; Mounting Hole Diameter: 0.406 In
Also known as: 783669648508, CLND-700-38-1, ILSCLND700381

Specifications

Material: Copper
Material: Copper