Milb Uqfp-m-200 2p 200a 12/24 10k P

Item #: 0765580

Cat #: UQFP-M-200

UPC: 784572146570

$ 450.99 EA
Company wide:
0 in stock
Documents & Guides
MLB UQFP-M-200 2P 200A 12/24

Overview

MLB UQFP-M-200 2P 200A 12/24
Also known as: 784572146570, UQFP-M-200, MLBUQFPM200

Specifications

Amps: 200
Standards: California Proposition 65
Amps: 200
Standards: California Proposition 65