Insulated T®-5 Stripper

Item #: 0765514

Cat #: 45-9120

UPC: 783250494217

Company wide:
0 in stock
Documents & Guides
Wire Stripper, Premium T, Insulated, Blade Type: Knife Type, Material: Tough Steel, Voltage: 1000 Vac, 1500 Vdc

Overview

Wire Stripper, Premium T, Insulated, Blade Type: Knife Type, Material: Tough Steel, Voltage: 1000 Vac, 1500 Vdc
Also known as: 783250494217, 45-9120, IDE459120

Specifications

Volts AC: 1kV
Material: Steel
Standards: California Proposition 65
Volts AC: 1kV
Standards: California Proposition 65
Material: Steel