Transformer, 10KVA, 1P, Primary Voltage 120/208/240/277, Secondary Voltage 120/240, Isolation

Item #: 0765488

Cat #: T279746S

UPC: 047503102121

$ 2203.48 EA
Company wide:
3 in stock
Documents & Guides
10 KVA, 1-Phase, 120/208/240/277 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Shielded Isolation Transformer, Epoxy Encapsulated, 50/60 Hz. HxWxD: 15.19" x 13.50" x 10.84". ***Reverse Feed Capable***

Overview

10 KVA, 1-Phase, 120/208/240/277 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Shielded Isolation Transformer, Epoxy Encapsulated, 50/60 Hz. HxWxD: 15.19" x 13.50" x 10.84". ***Reverse Feed Capable***

Acme Electric offers a complete range of Dry-type Distribution Transformers optimized to provide long life in general purpose applications. Dry-type transformers are smaller and easier to maintain than liquid-filled transformers. Several different model lines are tuned for different needs: single phase or three phase, ventilated or encapsulated, plus DOE three phase models. Ventilated models are air-cooled but fully encased with no exposed parts. Encapsulated models feature electrical grade silica and resin to seal moisture and air out of the core and coil, contained in a NEMA 3R enclosure for use indoors or out.

Also known as: 047503102121, T279746S, ACMT279746S

Specifications

Phase: 1
Volt Amps: 1kVA, 10kVA
Type: Transformer, Distribution
Primary Voltage: 120/208/240/277
Secondary Voltage: 120/240
Phase: 1
Type: Transformer, Distribution
Secondary Voltage: 120/240
Volt Amps: 1kVA, 10kVA
Primary Voltage: 120/208/240/277

Customer Reviews

No reviews for this product
(0)