Series C Motor Circuit Protector

Item #: 0765482

Cat #: HMCP070M2CA02

UPC: 786679039168

$ 2730.31 EA
Company wide:
0 in stock
Series C Motor Circuit Protector, Type Hmcp, F-frame, Intermediate Magnetic, 3 Poles, 70 Amp, 600 Vac, 250 Vdc, 210 - 700 Mag. Trip

Overview

Series C Motor Circuit Protector, Type Hmcp, F-frame, Intermediate Magnetic, 3 Poles, 70 Amp, 600 Vac, 250 Vdc, 210 - 700 Mag. Trip
Also known as: 786679039168, HMCP070M2CA02, CUTHMCP070M2CA02

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 70
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 70