500PS35CL 130V 24/CS 1/SKU

Item #: 0765420

Cat #: 500PS35/CL-130V

UPC: 046135160349

Call for price
Company wide:
0 in stock
Documents & Guides
Incandescent PS35 Bulb Shape Clear Finish Mogul Base 500Watt 130Volt *Sylvania Part # 16034*

Overview

Incandescent PS35 Bulb Shape Clear Finish Mogul Base 500Watt 130Volt *Sylvania Part # 16034*
Also known as: 046135160349, 500PS35/CL-130V, SYL500PS35CL130V

Specifications

Color: Clear
Shape: PS35 (Pear Straight)
Wattage: 500
Base: Mogul Screw (E39)
Volts AC: 130
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Lumens: 10000
Light Technology: Incandescent
Color: Clear
Wattage: 500
Volts AC: 130
Color Rendering Index (CRI): 100
Light Technology: Incandescent
Shape: PS35 (Pear Straight)
Base: Mogul Screw (E39)
Color Temperature: 2850 (Warm White)
Lumens: 10000

Customer Reviews

No reviews for this product
(0)