Series C NEMA F-frame Molded Case Circuit Breaker

Item #: 0765402

Cat #: FD3100W02

UPC: 786679117194

$ 3622.60 EA
Company wide:
0 in stock
Series C NEMA F-frame Molded Case Circuit Breaker, Type Fd, Cable In/cable Out,3-pole, 100 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Provisions Onlyfor Walking Beam Interlock

Overview

Series C NEMA F-frame Molded Case Circuit Breaker, Type Fd, Cable In/cable Out,3-pole, 100 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Provisions Onlyfor Walking Beam Interlock
Also known as: 786679117194, FD3100W02, CUTFD3100W02

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 100
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 100