Uninterruptible Power Supply, 1500VA, 1350W, Tower Model

Item #: 0765393

Cat #: PW9130L1500T-XL

UPC: 790341052737

Company wide:
0 in stock
1500 VA / 1350 Watt, Uninterruptible Power Supply, PW9130 Series, Input Voltage: 120V AC, Input Type: 5-15P, Output Type: (6) 5-15R. Interface: RJ45, RS-232, USB. Network Management: SNMP Manageable. Back/Run Time: 7 min. Full-Load. HxWxD: 9.1" x 6.3" x 16.9". Includes: Complete Power Conditioning.

Overview

1500 VA / 1350 Watt, Uninterruptible Power Supply, PW9130 Series, Input Voltage: 120V AC, Input Type: 5-15P, Output Type: (6) 5-15R. Interface: RJ45, RS-232, USB. Network Management: SNMP Manageable. Back/Run Time: 7 min. Full-Load. HxWxD: 9.1" x 6.3" x 16.9". Includes: Complete Power Conditioning.
Also known as: 790341052737, PW9130L1500T-XL, CUTPW9130L1500TXL

Specifications

Volts AC: 120
Volt Amps: 1.500kVA
Volts AC: 120
Volt Amps: 1.500kVA