13W CFL Lamp, 27K

Item #: 0765331
Cat #: S7217
UPC: 045923072178
$ 8.02 EA
Company wide:
0 in stock
Documents & Guides
13 Watt; Mini Spiral Compact Fluorescent; 2700K; 82 CRI; Medium Base; 120 Volt *** Not for Sale in California, Oregon, Rhode Island or Vermont due to State Regulations ***

Overview

13 Watt; Mini Spiral Compact Fluorescent; 2700K; 82 CRI; Medium Base; 120 Volt *** Not for Sale in California, Oregon, Rhode Island or Vermont due to State Regulations ***
Also known as: 045923072178, S7217, SATS7217

Specifications

Base: Medium Screw (E26)
Wattage: 13
Color Rendering Index (CRI): 82
Volts AC: 120
Material: Plastic, Glass, Metal
Lumens: 900
Color Temperature: 2700 (Warm White)
Light Technology: CFL
Dimmable: No
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Material: Plastic, Glass, Metal
Color Temperature: 2700 (Warm White)
Dimmable: No
Wattage: 13
Volts AC: 120
Lumens: 900
Light Technology: CFL

Customer Reviews

No reviews for this product
(0)