Deep Strut, Back to Back, Steel

Item #: 0765318

Cat #: P4101T 20PG

UPC: 702316512351

$ 7.83 FT
Company wide:
0 in stock
Documents & Guides
Deep Strut, Back to Back, Elongated Holes, Height: 1-5/8", Width: 1-5/8", Material: Steel, Finish: Pre-Galvanized, Gauge: 14, Length: 20 feet. Color: Silver.

Overview

Deep Strut, Back to Back, Elongated Holes, Height: 1-5/8", Width: 1-5/8", Material: Steel, Finish: Pre-Galvanized, Gauge: 14, Length: 20 feet. Color: Silver.

Channel, Back to Back, Steel

Also known as: 702316512351, P4101T 20PG, SHALLOWSTRUTPGBB20

Specifications

Length: 20 ft
Material: Steel
Width: 1-5/8 in
Height: 3 1/4 in
Finish: Pre-Galvanized
Length: 20 ft
Width: 1-5/8 in
Finish: Pre-Galvanized
Material: Steel
Height: 3 1/4 in