C-h Ecc03c2a2a N3r Noncombo C30cne

Item #: 0765300

Cat #: ECC03C2A2A

UPC: 782116175666

$ 1277.93 EA
Company wide:
0 in stock
Documents & Guides
Noncombo NEMA 3r C30cne-elec Held 2pole 30a 120vac Coil

Overview

Noncombo NEMA 3r C30cne-elec Held 2pole 30a 120vac Coil
Also known as: 782116175666, ECC03C2A2A, CUTECC03C2A2A

Specifications

Poles: 2
Amps: 30
IP/NEMA Rating: NEMA 3R
Poles: 2
IP/NEMA Rating: NEMA 3R
Amps: 30