SENTROL 2707A-L

Item #: 0765267
Cat #: 2707AL
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
SENTROL 2707A-L

Overview

SENTROL 2707A-L
Also known as: 2707AL, OTV2707AL.

Specifications

Volts AC: 30
Mounting: Surface
Volts DC: 30
Color: Silver
Volts AC: 30
Volts DC: 30
Mounting: Surface
Color: Silver

Customer Reviews

No reviews for this product
(0)