GE TED136040WL TED C/B 15 TO 70A 60

Item #: 0765258

Cat #: TED136040WL

UPC: 783164063196

$ 1110.71 EA
Company wide:
0 in stock
Documents & Guides
GE TED136040WL TED C/B 15 TO

Overview

GE TED136040WL TED C/B 15 TO
Also known as: 783164063196, TED136040WL, ABBTED136040WL

Specifications

Mounting: Panel
Poles: 3
Volts AC: 480
Amps: 40
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 18 kA
Mounting: Panel
Volts AC: 480
Interrupt Rating DC: 10 kA
Poles: 3
Amps: 40
Interrupt Rating AC: 18 kA