5W T3 Mini Incandescent Lamp

Item #: 0765248

Cat #: S6993

UPC: 045923069932

$ 12.18 EA
Company wide:
0 in stock
5 Watt miniature; T3; 20000 Average rated hours; 45 Lumens; Rigid Loop Base; 12 Volt

Overview

5 Watt miniature; T3; 20000 Average rated hours; 45 Lumens; Rigid Loop Base; 12 Volt
Also known as: 045923069932, S6993, SATS6993

Specifications

Volts AC: 12
Lumens: 45
Wattage: 5
Shape: T3 (Tubular)
Light Technology: Incandescent
Dimmable: No
Base: Rigid Loop
Volts AC: 12
Wattage: 5
Light Technology: Incandescent
Base: Rigid Loop
Lumens: 45
Shape: T3 (Tubular)
Dimmable: No

Customer Reviews

No reviews for this product
(0)