
32.5" Steel Medium Duty Pulling Grip, 1.250-1.490"
Item #: 0765182
Cat #: 35934
UPC: 786788359348
$ 162.64 EA
Company wide:
0
in stock
Documents & Guides
Pulling Grip, Bale Eye, Single/Double Weave, Closed Mesh, Medium Duty, Cable Diameter: 1.250 Inch - 1.490 Inch, Mesh Length: 32.5 Inch, Approx. Break Strength: 8,100lbs, Material: Galvanized Steel.
Overview
Pulling Grip, Bale Eye, Single/Double Weave, Closed Mesh, Medium Duty, Cable Diameter: 1.250 Inch - 1.490 Inch, Mesh Length: 32.5 Inch, Approx. Break Strength: 8,100lbs, Material: Galvanized Steel.
Also known as: 786788359348, 35934, WOO35934
Specifications
| Material: | Steel |
| Length: | 32 1/2 in |
| Diameter Range: | 1.250 - 1.490 in |
| Material: | Steel |
| Diameter Range: | 1.250 - 1.490 in |
| Length: | 32 1/2 in |