800a/2p Hd Fusible Safety Switch 240v NEMA 3r

Item #: 0765040

Cat #: DH227FRK

UPC: 786685177540

$ 13126.97 EA
Company wide:
0 in stock
Documents & Guides
800a/2p Hd Fusible Safety Switch 240v NEMA 3r

Overview

800a/2p Hd Fusible Safety Switch 240v NEMA 3r
Also known as: 786685177540, DH227FRK, CUTDH227FRK

Specifications

Volts DC: 250
Poles: 2
Mounting: Surface
Amps: 800
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Volts DC: 250
Mounting: Surface
Volts AC: 240
Poles: 2
Amps: 800
IP/NEMA Rating: NEMA 3R