3 Cover & Gasket Mogul

Item #: 0764950

Cat #: BKGL300M

UPC: 781381517096

$ 583.64 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: LB, Mogul Series, Size: 3", Material: Malleable Iron. With Cover and Gasket.

Overview

Conduit Body, Type: LB, Mogul Series, Size: 3", Material: Malleable Iron. With Cover and Gasket.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381517096, BKGL300M, APPBKGL300M

Specifications

Material: Malleable Iron
Hub Diameter: 3 in
Material: Malleable Iron
Hub Diameter: 3 in