30W PAR46 Incandescent Lamp

Item #: 0764922

Cat #: S4324

UPC: 045923043246

Company wide:
0 in stock
Documents & Guides
30 Watt sealed beam; PAR46; 100 Average rated hours; Screw Terminal Base; 6.4 Volt

Overview

30 Watt sealed beam; PAR46; 100 Average rated hours; Screw Terminal Base; 6.4 Volt
Also known as: 045923043246, S4324, SATS4324

Specifications

Shape: PAR46 (Sealed Beam)
Wattage: 30
Light Technology: Incandescent
Dimmable: No
Base: Screw Terminal (MP2)
Shape: PAR46 (Sealed Beam)
Light Technology: Incandescent
Base: Screw Terminal (MP2)
Wattage: 30
Dimmable: No