
Electronic Ballast, 2-Lamp, 120-277V
Item #: 0764917
Cat #: ICN-2S40-N-35I
UPC: 781087074879
$ 39.38 EA
Company wide:
240
in stock
Electronic Ballast, Fluorescent, Input Voltage: 120-277V, Rapid Start, Centium Series. For use with the following Linear Lamp Types: (1 or 2) F30T12, F34T12/F40T12 or FB34T12/FB40T12.
Overview
Electronic Ballast, Fluorescent, Input Voltage: 120-277V, Rapid Start, Centium Series. For use with the following Linear Lamp Types: (1 or 2) F30T12, F34T12/F40T12 or FB34T12/FB40T12.
No matter what the conditions require, operating at a variety of line voltages between 120V to 480V, whether located in high ambient temperature environments (requiring a 90° C rating) or not, our family of Philips Advance Centium ballasts are ideal for a wide variety of applications.
Also known as: 781087074879, ICN-2S40-N-35I, ADVICN2S40N35I, f117, RQM 2S40-3TP
Specifications
| Wattage: | 34, 30, 40 |
| Family / Style: | Centium |
| Light Technology: | Fluorescent |
| Volts AC Range: | 120 - 277 |
| Wattage: | 34, 30, 40 |
| Light Technology: | Fluorescent |
| Family / Style: | Centium |
| Volts AC Range: | 120 - 277 |