PLATT logo

Decora Hallway Light/Single Receptacle, 15A, 125V, Light Almond *** Discontinued ***

Item #: 0764901
Cat #: TM8-HWLLACC
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Decora Hallway Light/Single Receptacle, 15A, 125V, Light Almond *** Discontinued ***

Overview

Decora Hallway Light/Single Receptacle, 15A, 125V, Light Almond *** Discontinued ***
Also known as: TM8-HWLLACC, PASTM8HWLLACC

Specifications

Type: Receptacle, Light, LED, Tamper-Resistant, 2 Device, Decora
Color: Light Almond
Volts AC: 120
Amps: 15
NEMA Configuration: 5-15R
Type: Receptacle, Light, LED, Tamper-Resistant, 2 Device, Decora
Volts AC: 120
NEMA Configuration: 5-15R
Color: Light Almond
Amps: 15

Customer Reviews

No reviews for this product
(0)